Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Male Pipe Rigid
Mfr # AJU08-08MP
Zoro # G604395769
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.562
- Fitting Size 2.562
- Hydraulic Fitting Thread Size 1/2 14
- Hose Inside Dia. (In.) 1/2
- Thread Size 1/2" 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU08-08MP
- Zoro # G604395769
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.562 |
Fitting Size | 2.562 |
Hydraulic Fitting Thread Size | 1/2 14 |
Hose Inside Dia. (In.) | 1/2 |
Thread Size | 1/2" 14 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- SKF SKF-6001 2Z C3, Single Row Ball Brgs, 6001 2Z C3 (6001 2Z C3)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- BRENNAN INDUSTRIES 04MJ-06MAORB 90 Deg Elbow Long Forged (1.66 L) (6801-L-04-06-NWO-FG)
- Nrp Jones Hydraulic Hose Fittings