Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Male JIC
Mfr # AJ08-08MJ
Zoro # G504395845
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.468
- Fitting Size 2.468
- Hydraulic Fitting Thread Size 3/4 16
- Thread Size 3/4" 16
- Hose Inside Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ08-08MJ
- Zoro # G504395845
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.468 |
Fitting Size | 2.468 |
Hydraulic Fitting Thread Size | 3/4 16 |
Thread Size | 3/4" 16 |
Hose Inside Dia. (In.) | 1/2 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H2G-J)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel 45 Degree (AJU12-12FJ45)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4"Female Swivel Face Seal 90 Degree (AJU12-12FF90)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- GATES MegaCrimp Couplings (6G-8MP)
- Nrp Jones Hydraulic Hose Fittings