Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Female Swivel Face Seal
Mfr # AJU08-08FF
Zoro # G304395854
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.902
- Fitting Size 0.902
- Hydraulic Fitting Thread Size 13/16-16
- Thread Size 13/16-16
- Hose Inside Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU08-08FF
- Zoro # G304395854
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.902 |
Fitting Size | 0.902 |
Hydraulic Fitting Thread Size | 13/16-16 |
Thread Size | 13/16-16 |
Hose Inside Dia. (In.) | 1/2 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-01AS)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- BRENNAN INDUSTRIES 16MAORB-16MORB Straight (3474-16-16-NWO)
- Nrp Jones Hydraulic Hoses & Fittings