Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Female Swivel Face Seal
Mfr # AJ08-08FF
Zoro # G604395837
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.902
- Fitting Size 0.902
- Hydraulic Fitting Thread Size 13/16-16
- Thread Size 13/16-16
- Hose Inside Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ08-08FF
- Zoro # G604395837
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.902 |
Fitting Size | 0.902 |
Hydraulic Fitting Thread Size | 13/16-16 |
Thread Size | 13/16-16 |
Hose Inside Dia. (In.) | 1/2 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Latch Pawl Assembly (S600069)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X02X02)
- SPEEDAIRE Guide Roller Set (42PC56)
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M22X1.5 (1A10EK6)
- Nrp Jones Hydraulic Hoses & Fittings