Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Female Swivel Face Seal 45 Degree
Mfr # AJU08-08FF45
Zoro # G904395858
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.553
- Fitting Size 3.553
- Hydraulic Fitting Thread Size 3/4 16
- Hose Inside Dia. (In.) 1/2
- Thread Size 3/4" 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU08-08FF45
- Zoro # G904395858
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.553 |
Fitting Size | 3.553 |
Hydraulic Fitting Thread Size | 3/4 16 |
Hose Inside Dia. (In.) | 1/2 |
Thread Size | 3/4" 16 |
Description
1/2" Hose X 1/2" Female Swivel Face Seal Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- DYNABRADE Dynabug II Tune-Up Kit (98222)
- GATES Hi-Power II Dubl-V Belts, AA66 (AA66)
- FESTO Filter Regulator LFR-1/8-D-5M-MINI (LFR-1/8-D-5M-MINI)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- BRENNAN INDUSTRIES 04MJ-04MP 90 Deg Elbow X-Long Frg (2.07 L Dim), 2PK (2501-LL-04-04-FG)
- Nrp Jones Hydraulic Hoses & Fittings