Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Female JIC Swivel
Mfr # AJU08-08FJ
Zoro # G104395894
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.075
- Fitting Size 2.075
- Hydraulic Fitting Thread Size 7/16 20
- Thread Size 7/16" 20
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU08-08FJ
- Zoro # G104395894
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.075 |
Fitting Size | 2.075 |
Hydraulic Fitting Thread Size | 7/16 20 |
Thread Size | 7/16" 20 |
Hose Inside Dia. (In.) | 1/4 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA66-BK)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60BTL36)
- WESTAR Engine Mount, EM-2227 (EM-2227)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-J12)
- Nrp Jones Hydraulic Hose Fittings