Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Female JIC Swivel 90 Degree
Mfr # AJ08-08FJ90
Zoro # G804395798
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.01
- Fitting Size 3.01
- Hydraulic Fitting Thread Size 3/4 16
- Hose Inside Dia. (In.) 1/2
- Thread Size 3/4" 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ08-08FJ90
- Zoro # G804395798
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.01 |
Fitting Size | 3.01 |
Hydraulic Fitting Thread Size | 3/4 16 |
Hose Inside Dia. (In.) | 1/2 |
Thread Size | 3/4" 16 |
Description
1/2" Hose X 1/2" Female JIC Swivel Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CRAFTSMAN 7100102SM Replacement Belt, 4LK580 (4LK580)
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W308)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 23.4 in L Outside, 11/32 in THK (AX21)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H253)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- GATES Hose Fit Hydr 8G-8Mp 1/2In (G251000808)
- Nrp Jones Hydraulic Hoses & Fittings