Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Male Pipe Swivel
Mfr # AJ16-16MPS
Zoro # G604395776
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.172
- Fitting Size 3.172
- Hydraulic Fitting Thread Size 1 - 11-1/2
- Thread Size 1 - 11-1/2
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ16-16MPS
- Zoro # G604395776
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.172 |
Fitting Size | 3.172 |
Hydraulic Fitting Thread Size | 1 - 11-1/2 |
Thread Size | 1 - 11-1/2 |
Hose Inside Dia. (In.) | 1 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1950mm LP (XPZ1950)
- MI-T-M Blower Motor, 120V (2-0085)
- PIX Belt, 3VX Cogged, 3/8 x 64 in. OC, 3 Band (3H3VX640)
- GATES Hi-Power II Belts, A57 (A57)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-1616S)
- Nrp Jones Hydraulic Hose Fittings