Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Male Pipe Rigid
Mfr # AJU16-16MP
Zoro # G104395788
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.172
- Fitting Size 3.172
- Hydraulic Fitting Thread Size 1 - 11-1/2
- Hose Inside Dia. (In.) 1
- Thread Size 1 - 11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU16-16MP
- Zoro # G104395788
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.172 |
Fitting Size | 3.172 |
Hydraulic Fitting Thread Size | 1 - 11-1/2 |
Hose Inside Dia. (In.) | 1 |
Thread Size | 1 - 11-1/2 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- GATES 1346 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B50)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK391)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0006 (G60402-0006)
- Nrp Jones Hydraulic Hose Fittings