Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Male Pipe Rigid
Mfr # AJ16-16MP
Zoro # G204395770
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.172
- Fitting Size 3.172
- Hydraulic Fitting Thread Size 1 - 11-1/2
- Thread Size 1 - 11-1/2
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ16-16MP
- Zoro # G204395770
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.172 |
Fitting Size | 3.172 |
Hydraulic Fitting Thread Size | 1 - 11-1/2 |
Thread Size | 1 - 11-1/2 |
Hose Inside Dia. (In.) | 1 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 608-8MX-36, Timing Belt (608-8MX-36)
- SMC Valve Manifold, 4 Station, M5x0.8 (SS5Y3-41-04-M5T)
- CLIMAX METAL PRODUCTS C-193 Set Screw Collar (C-193)
- GATES PowerGrip Timing Belts, 255L100 (255L100)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (06E-606)
- Nrp Jones Hydraulic Hose Fittings