Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Male JIC
Mfr # AJU16-16MJ
Zoro # G404395815
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.146
- Fitting Size 3.146
- Hydraulic Fitting Thread Size 1-5/16 - 12
- Thread Size 1-5/16 - 12
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU16-16MJ
- Zoro # G404395815
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.146 |
Fitting Size | 3.146 |
Hydraulic Fitting Thread Size | 1-5/16 - 12 |
Thread Size | 1-5/16 - 12 |
Hose Inside Dia. (In.) | 1 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Tool Repair Kit, For 4Z931 (ORK11)
- SPEEDAIRE Lubricator Bowl, For Standard Lubricators (1AKJ1)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN441)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-12-O)
- Nrp Jones Hydraulic Hose Fittings