Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Female Swivel Face Seal
Mfr # AJ16-16FF
Zoro # G604395783
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.193
- Fitting Size 1.193
- Hydraulic Fitting Thread Size 1-7/16 - 12
- Thread Size 1-7/16 - 12
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ16-16FF
- Zoro # G604395783
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 1.193 |
Fitting Size | 1.193 |
Hydraulic Fitting Thread Size | 1-7/16 - 12 |
Thread Size | 1-7/16 - 12 |
Hose Inside Dia. (In.) | 1 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5140-5LZ)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W (F30-06-G00)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40BS09H X 1/2)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- GATES MegaCrimp Couplings (12G-12FFORX90S)
- Nrp Jones Hydraulic Hose Fittings