Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Female Swivel Face Seal 90 Degree
Mfr # AJU16-16FF90
Zoro # G904395841
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.59
- Fitting Size 5.59
- Hydraulic Fitting Thread Size 1-7/16 - 12
- Hose Inside Dia. (In.) 1
- Thread Size 1-7/16 - 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU16-16FF90
- Zoro # G904395841
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 5.59 |
Fitting Size | 5.59 |
Hydraulic Fitting Thread Size | 1-7/16 - 12 |
Hose Inside Dia. (In.) | 1 |
Thread Size | 1-7/16 - 12 |
Description
1" Hose X 1" Female Swivel Face Seal Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Needle Nose Dispenser, 3/4in, 3000 psi, ST (05-045)
- DYNABRADE Needle Bearing (57445)
- BAILEY Double Shielded Bearing 3/4 Id, 1-5/8 Od, 0.43 Width, 150679 (150679)
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260650)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- Nrp Jones Hydraulic Hose Fittings