Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Female Swivel Face Seal 45 Degree
Mfr # AJU16-16FF45
Zoro # G204395855
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.43
- Fitting Size 4.43
- Hydraulic Fitting Thread Size 1-5/16 - 12
- Hose Inside Dia. (In.) 1
- Thread Size 1-5/16 - 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU16-16FF45
- Zoro # G204395855
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 4.43 |
Fitting Size | 4.43 |
Hydraulic Fitting Thread Size | 1-5/16 - 12 |
Hose Inside Dia. (In.) | 1 |
Thread Size | 1-5/16 - 12 |
Description
1" Hose X 1" Female Swivel Face Seal Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-36A)
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB (6302LB)
- SUPCO MultiPlus Dual Brand V Belt, A61 (A61)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- BRENNAN INDUSTRIES 08MFS-08MJ Straight, 2PK (FS6403-08-08)
- Nrp Jones Hydraulic Hose Fittings