Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Female JIC Swivel
Mfr # AJU16-16FJ
Zoro # G004395864
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.175
- Fitting Size 3.175
- Hydraulic Fitting Thread Size 1-5/16 - 12
- Hose Inside Dia. (In.) 1
- Thread Size 1-5/16 - 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU16-16FJ
- Zoro # G004395864
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.175 |
Fitting Size | 3.175 |
Hydraulic Fitting Thread Size | 1-5/16 - 12 |
Hose Inside Dia. (In.) | 1 |
Thread Size | 1-5/16 - 12 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- SMC 6mm Bore Dual Rod Cylinder 40mm Stroke (CXSM6-40)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.75 in OD (BK110)
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4420405G)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 5/8-18 (4401-6S)
- Nrp Jones Hydraulic Hoses & Fittings