Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Female JIC Swivel
Mfr # AJ16-16FJ
Zoro # G404395853
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.175
- Fitting Size 3.175
- Hydraulic Fitting Thread Size 1-5/16 - 12
- Thread Size 1-5/16 - 12
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ16-16FJ
- Zoro # G404395853
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.175 |
Fitting Size | 3.175 |
Hydraulic Fitting Thread Size | 1-5/16 - 12 |
Thread Size | 1-5/16 - 12 |
Hose Inside Dia. (In.) | 1 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Regulator, Air Inlet 3/8", NPT, 300 psig (R119-03CG)
- D&D 72" Outside Length, 3/8" Top Width, 1 Ribs (3L720)
- NACHI 5300 Series Double Row Angular Contact, 5310 (5310)
- FAG BEARINGS FAG-6201 2RS, Deep Groove BBear, Single Row 90Mm, 6201 2RS (6201 2RS)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-06MORFS TEE (FF6602-06-06-06)
- Nrp Jones Hydraulic Hoses & Fittings