Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Female JIC Swivel 90 Degree
Mfr # AJU16-16FJ90
Zoro # G104395795
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.72
- Fitting Size 4.72
- Hydraulic Fitting Thread Size 1-5/16 - 12
- Thread Size 1-5/16 - 12
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU16-16FJ90
- Zoro # G104395795
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 4.72 |
Fitting Size | 4.72 |
Hydraulic Fitting Thread Size | 1-5/16 - 12 |
Thread Size | 1-5/16 - 12 |
Hose Inside Dia. (In.) | 1 |
Description
1" Hose X 1" Female JIC Swivel Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L150, Hytrel (L150H)
- DODGE Couplings/Flex Clutch, PX70 PARA-FLEX NEOPRENE ELEMENT (PX70 PARA-FLEX NEOPRENE ELEMENT)
- NORD NEMA C-face Brakemotor, 0.33 HP (SK71S/4-56C-CUS-BRE5-HL)
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- GATES MegaCrimp Couplings (12G-12MFFOR)
- Nrp Jones Hydraulic Hoses & Fittings