Shop All Hydraulic Hose Fittings
Nrp Jones
1" Hose X 1" Female JIC Swivel 45 Degree
Mfr # AJ16-16FJ45
Zoro # G104395818
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.43
- Fitting Size 4.43
- Hydraulic Fitting Thread Size 1-5/16 - 12
- Hose Inside Dia. (In.) 1
- Thread Size 1-5/16 - 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ16-16FJ45
- Zoro # G104395818
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 4.43 |
Fitting Size | 4.43 |
Hydraulic Fitting Thread Size | 1-5/16 - 12 |
Hose Inside Dia. (In.) | 1 |
Thread Size | 1-5/16 - 12 |
Description
1" Hose X 1" Female JIC Swivel Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/16)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- CAMOZZI Extended Elbow Swivel, 1/4" OD X 1/8" NPT (P6525 04-02)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-06)
- Nrp Jones Hydraulic Hose Fittings