NRG Innovations LN-LS710RD-21 700 Series M12 x 1.25 in. Steel Lug Nut with Dust Cap Cover; 21 Piece - Red
Mfr # LN-LS710RD-21
Zoro # G504061313
Product Information
- Brand Nrg Innovations
- MFR # LN-LS710RD-21
- Zoro # G504061313
- Country of Origin China
- Category Carburetor Parts & Components
Description
NRG Innovations fast became known among the racers around the globe, owing to its constant striving for innovation and commitment to delivering the highest possible level of performance. NRG offers an extensive line of cutting-edge parts and accessories including high-level suspension and exhaust parts, stylish interior accessories, oil catch tanks, fuel pressure regulators, FPR gauges, tow hooks and straps, stylish and lightweight carbon fiber body accessories, racing lug nuts and lug nut locks, radiator cap covers and magnetic oil drain plugs. The company is constantly expanding its product line and is always in tune with the latest innovations in performance aftermarket.
Features- Steel Lug Nut with Dust Cap Cover
- Open end design is compatible with stock and extended lug studs
- Tapered design for use with aftermarket wheels only
- Made from high quality T7075 duralumin aluminum alloy for maximum durability and weight savings
- Do not Over Tighten
- For off road use only
- 21 Piece
- 5 Lug Set
- Color: Red
- Dimensions: 7" L x 7" W x 3" H
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIEHARD Automatic Charger Dh 10A (DH137)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- OTC SOC 41316 34D LCKNT 8PT DP SATIN (OTC1941)
- HTI 48"-96" Extendable Fiberglass/Metal Tip Handle (FGH-4896)
- REINZ Carb Mounting Gasket, 71-13934-00 (71-13934-00)
- HOLLEY CARB KIT (37-485)
- HYGRADE Carburetor Repair Kit, 1202 (1202)
- STANDARD CARBURATION Assortment Small Carb Part, Fm728D (FM728D)
- HYGRADE Carburetor Repair Kit, 1517 (1517)
- POWERPLAY 67027 16 in. Universal S-Blade Electric Fan (PO796478)
- AFTERMARKET Carburetor Main Load Adj. Needle Assembly (C3NN9G504A)
- Nrg Innovations Carburetor Parts & Components