NRG Innovations LN-LS710BK-21 700 Series M12 x 1.25 in. Steel Lug Nut with Dust Cap Cover; 21 Piece - Black
Mfr # LN-LS710BK-21
Zoro # G904061333
Product Information
- Brand Nrg Innovations
- MFR # LN-LS710BK-21
- Zoro # G904061333
- Country of Origin China
- Category Carburetor Parts & Components
Description
NRG Innovations fast became known among the racers around the globe, owing to its constant striving for innovation and commitment to delivering the highest possible level of performance. NRG offers an extensive line of cutting-edge parts and accessories including high-level suspension and exhaust parts, stylish interior accessories, oil catch tanks, fuel pressure regulators, FPR gauges, tow hooks and straps, stylish and lightweight carbon fiber body accessories, racing lug nuts and lug nut locks, radiator cap covers and magnetic oil drain plugs. The company is constantly expanding its product line and is always in tune with the latest innovations in performance aftermarket.
Features- Show quality finish with motorsports functionality
- Open end design is compatible with stock and extended lug studs
- Made from high quality T7075 duralumin aluminum alloy for maximum durability and weight savings
- Do not Over Tighten
- For off road use only
- 21 Piece
- 5 Lug Set
- Color: Black
- Dimensions: 7" L x 7" W x 3" H
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Seal, 1213N (1213N)
- CODE 3 Adapter Hook Kit, Silverado, Pursuit Rtd, Wht (CVYSLVR15-W)
- STENS Oem Replacement Belt 265-864 For Scag 483157 (265-864)
- CLASSIC ACCESSORIES Toy Hauler Screen, No Color Overdrive (79984)
- STANDARD IGNITION Carburetor Repair Kit, 1286A (1286A)
- ARP 2IN CARBURETOR SPACER STUD KIT 3.700IN OAL (200-2404)
- LOKAR Lokar L30-TCB40FIT Performance Carburetor Throttle Cable Bracket; Silver (L30-TCB40FIT)
- AFTERMARKET Carburetor Gasket Set (FSC30-0271)
- AFTERMARKET Carburetor Fits ryobi RY80030 RY80030A 3000 PSI Pressure Washer 2.7 GPM 7HP (FSC30-0696)
- MR. GASKET CARB STUDS 1-3/8 IN LENGTH (59)
- ARP 1/2IN CARBURETOR SPACER STUD KIT 2.225IN OAL (200-2403)
- Nrg Innovations Carburetor Parts & Components