NRG Innovations LN-LS700BK-21 700 Series M12 x 1.5 in. Steel Lug Nut with dust cap cover; 21 Piece - Black
Mfr # LN-LS700BK-21
Zoro # G204061378
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrg Innovations
- MFR # LN-LS700BK-21
- Zoro # G204061378
- Country of Origin China
- Category Carburetor Parts & Components
Description
NRG Innovations fast became known among the racers around the globe, owing to its constant striving for innovation and commitment to delivering the highest possible level of performance. NRG offers an extensive line of cutting-edge parts and accessories including high-level suspension and exhaust parts, stylish interior accessories, oil catch tanks, fuel pressure regulators, FPR gauges, tow hooks and straps, stylish and lightweight carbon fiber body accessories, racing lug nuts and lug nut locks, radiator cap covers and magnetic oil drain plugs. The company is constantly expanding its product line and is always in tune with the latest innovations in performance aftermarket.
Features- Show quality finish with motorsports functionality
- Open end design is compatible with stock and extended lug studs
- Tapered design for use with aftermarket wheels only
- Made from high quality T7075 duralumin aluminum alloy for maximum durability and weight savings
- Do not Over Tighten
- For off road use only
- 21 Piece
- 5 Lug Set
- Color: Black
- Dimensions: 7" L x 7" W x 3" H
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE AM109263 STARTER (AM109263 STARTER)
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- BUYERS PRODUCTS 35 Inch Wide Diamond Tread Aluminum Trailer Tongue Truck Box (1701380)
- MEGUIARS WAX With 16 Ounce Spray Bottle Of Convertible Top Cleaner, For Vinyl/ Fabric (G2016)
- HOLLEY JET REMOVAL TOOL (26-68)
- AFTERMARKET Complete Marvel Schebler Viton Carburetor Kit Fits Case-IH Tractor Model (MSCK28)
- WALKER PRODUCTS Carburetor Repair Kit, 15323C (15323C)
- HOLLEY CARB HEAT SHIELD 4150/4160 (108-70)
- PERFORMANCE TOOL Carbon & Gasket Scraper, W234C (W234C)
- HOLLEY QUICK KIT 2BBL CARBS (37-1543)
- HOLLEY CARB KIT AVENGER 670/770 CFM (37-935)
- Nrg Innovations Carburetor Parts & Components