NRG Innovations HBR-003 TI 51 in. Harness Bar; Titanium
Mfr # HBR-003TI
Zoro # G604171448
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrg Innovations
- MFR # HBR-003TI
- Zoro # G604171448
- Country of Origin China
- Category Seatbelts
Description
NRG Innovations fast became known among the racers around the globe, owing to its constant striving for innovation and commitment to delivering the highest possible level of performance. NRG offers an extensive line of cutting-edge parts and accessories including high-level suspension and exhaust parts, stylish interior accessories, oil catch tanks, fuel pressure regulators, FPR gauges, tow hooks and straps, stylish and lightweight carbon fiber body accessories, racing lug nuts and lug nut locks, radiator cap covers and magnetic oil drain plugs. The company is constantly expanding its product line and is always in tune with the latest innovations in performance aftermarket.
Features- Harness Bar
- Color: Titanium
- Size: 51"
- Dimensions: 52" L x 10" W x 4" H
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Horn Valve For Freightliner, 032242 (032242)
- MAIN FILTER WIX A05A25C2 Replacement/Interchange Spin-On Filter (MF0410927)
- GROTE Copper Lug, 2/0 Ga, 5/16", PK2 (82-9546)
- LUCAS OIL HYDRAULIC FLUID GAL (10017)
- DORMAN Seat Adjustment Handle - Left, 74308 (74308)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- AEROLOCK AeroLock: HONDA Motorcycle HD74 All Locks - AeroLock (TO-11) (AER-TO11)
- FLEMING SUPPLY Fleming Supply 55 Pc Emergency Roadside Kit with Travel Bag - Pink (247735STI)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Lime (8004)
- MOTORMITE Seat Belt Clip Retainer, 74325 (74325)
- DORMAN Seat Adjustment Handle - Left, 74312 (74312)
- Nrg Innovations Seatbelts