Shop All Candy
Now And Later
Mixed Fruit Chews, Assorted Flavors, 60 oz Tub, 365 Pieces
Mfr # 630550
Zoro # G807361127
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 oz
- Packing Type Tub
- Flavor Apple; Banana; Cherry; Grape; Strawberry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Now And Later
- MFR # 630550
- Zoro # G807361127
- UPC # 93922559404
- Country of Origin United States
- Category Candy
Details
Capacity | 60 oz |
Packing Type | Tub |
Flavor | Apple; Banana; Cherry; Grape; Strawberry |
Item | Chewy Candy |
Description
Now and Laters are the fruity, juicy taffy that have been an American favorite since 1962 Why are they so beloved Each individually wrapped chewy candy is bursting with flavor that lasts In this assorted bulk tub, choose from banana, apple, cherry, grape, and strawberry squares With 365 individually wrapped Now and Laters, there is enough to fill the piata at your kids birthday party or the colorful candy buffet at your celebration Enjoy the long lasting chew of Now and Laters
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Beverages, Grape, 8 PK (060904-GR)
- PITCO Orifice (53) (P6071309)
- TRUE Lampholder, 543 Kulka Medium Bi Pin Stationary W/ (801265)
- MASTER-BILT Electric Expansion Valve, Ke2 (19-14658)
- PEARSONS Maple Bun Bar 12/24 1.75 oz., PK288 (90950)
- GHIRARDELLI Ghirardelli Chocolate Premium Sauce Black Label 87.3 oz. Pouch, PK6 (62096)
- HOT TAMALES Hot Tamales 5 oz. Pegbag Fierce Cinnamon, PK12 (7097049257)
- PEARSONS Salted Nut Roll King Size 3.25, PK144 (91955)
- CLAEYS CANDY Licorice Hard Candy 6 Oz (671)
- GHIRARDELLI Ghirardelli Majestic Premium 20/22% Cocoa Powder 25lbs (69096)
- TWIX Twix Caramel 10.74 oz., PK72 (228372)
- Now And Later Snacks & Sweets