Shop All Temperature Controllers
Novus
USB-A Cable
Mfr # TxConfig Hart
Zoro # G5827281
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TxIsoRail Hart and TxIsoPack Hart
- Description/Special Features 1.77 in L x 0.71 in W, 1m Cable, Used to Configure NOVUS HART Transmitters
- For Use With TxIsoRail Hart and TxIsoPack Hart
- Depth 0.71 in
- Width 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novus
- MFR # TxConfig Hart
- Zoro # G5827281
- Country of Origin Brazil
- Category Temperature Controllers
Dimensions
Depth | 0.71 in |
Width | 1.77 in |
Details
Item | USB-A Cable |
Type | TxIsoRail Hart and TxIsoPack Hart |
Description/Special Features | 1.77 in L x 0.71 in W, 1m Cable, Used to Configure NOVUS HART Transmitters |
For Use With | TxIsoRail Hart and TxIsoPack Hart |
Shop By | Closeouts |
Description
USB-A Cable, TxIsoRail Hart and TxIsoPack Hart, Description/Special Features 1.77 in L x 0.71 in W, 1m Cable, Used to Configure NOVUS HART Transmitters, For Use With TxIsoRail Hart and TxIsoPack Hart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Metal Staple, 1/2", PK500 (MS-500J)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Black (SEC100BA)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSG)
- ICM CONTROLS 2805A Furnace Control Module (ICM2805A)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- FUTURE DESIGN 11-26V-Ac 11-26V-Dc Temperature Controller (FDC-L91 L91-541B)
- HONEYWELL L6008A1192 Remote Bulb (L6008A1192)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- Novus Programmable Logic Controls (PLC)