Shop All Slip, Trip & Fall Hazard Signs
Novus Products
Soft Safety Sign, 31 in Height, 18 in Width, Nylon, Triangle, English, Spanish
Mfr # PC131
Zoro # G3529827
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Cuidado
- Material Nylon
- Legend Wet Floor, Piso Mojado
- Height 31 in
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novus Products
- MFR # PC131
- Zoro # G3529827
- Country of Origin China
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 18 in |
Height | 31 in |
Depth | 18 1/2 in |
Description
Folding Safety Cone, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header Caution/Cuidado, Sign Legend Wet Floor, Piso Mojado, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (26-0099-28)
- NOVUS PRODUCTS Safety Cone, 18 in Height, 18 1/2 in Width, Cloth, Triangle, English, Spanish (PC111Y)
- NOVUS PRODUCTS Safety Cone, 16 in Height, 12 1/2 in Width, Cloth, Square, English, Spanish (PC16WF)
- NMC Caution Step Up Sign, C401R (C401R)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- NMC Caution Watch Your Step Use Handrail Sign, C643PB (C643PB)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- NMC Caution Floor Slippery When Wet Sign, C496AB (C496AB)
- Novus Products Slip, Trip & Fall Hazard Signs