Shop All Slip, Trip & Fall Hazard Signs
Novus Products
Safety Cone, 16 in Height, 12 1/2 in Width, Cloth, Square, English, Spanish
Mfr # PC16WF
Zoro # G3498905
original price:
$20.54
21% off
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution/Cuidado
- Legend Wet Floor, Piso Mojado
- Height 16 in
- Sign Shape Square
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novus Products
- MFR # PC16WF
- Zoro # G3498905
- Country of Origin China
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12 1/2 in |
Height | 16 in |
Depth | 12 1/2 in |
Description
Folding Safety Cone, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header Caution/Cuidado, Sign Legend Wet Floor, Piso Mojado, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shower Hd, Abs, Yel, Assy (AP450-032YEL-R)
- VGUARD A1EA6, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Orange (A1EA61)
- NEWSTRIPE Newstripe Safe2Vent„¢ Replacement Carbon Filter, 2/Pack, 10004703 (10004703)
- KLEENGUARD Safety Glasses, Amber Scratch-Resistant (25659)
- NOVUS PRODUCTS Safety Cone, 18 in Height, 18 1/2 in Width, Cloth, Triangle, English, Spanish (PC111Y)
- NOVUS PRODUCTS Soft Safety Sign, 31 in Height, 18 in Width, Nylon, Triangle, English, Spanish (PC131)
- LYLE Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish (U1-1026-NA_7x10)
- NMC Caution No Steps Sign, C565AB (C565AB)
- NMC Caution Tripping Hazard Sign, C404PB (C404PB)
- TOUGH GUY Safety Cone, 26 in Height, 10 9/10 in Width, Polypropylene, Cone, English, Spanish (6VKR7)
- HD SALES Soft Safety Sign, 36 in Height, 15 in Width, Nylon, Square, English, Spanish (GN-NSM36)
- Novus Products Signs