Shop All Monitor Mounts & Brackets
Novus
Monitor Arm with Taller Profile for Larg
Mfr # 990+2018+000
Zoro # G5425342
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.9"
- Width 5.1"
- Color Black
- Length 18.5"
- Features Gas Spring, Durable, Quick Release Mechanism, Cable Management, Space Saving Design, 180° Swivel, Ergonomic, Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novus
- MFR # 990+2018+000
- Zoro # G5425342
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 20.9" |
Width | 5.1" |
Length | 18.5" |
Details
Color | Black |
Item | Monitor Arm with Taller Profile for Larg |
Features | Gas Spring, Durable, Quick Release Mechanism, Cable Management, Space Saving Design, 180° Swivel, Ergonomic, Adjustable |
Product Type | Mounting Arm |
Description
Monitor Arm with Taller Profile for Larg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Earpiece, Plastic, 2" L (CH-EK3P)
- BATTERY CLERK AJC Werker WKA12-3.3F2 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191673)
- ILC Replacement for Honeywell Bat-eda50us Battery (BAT-EDA50US)
- SEALSHIELD Clean Wipe Silicone Cover For Ssksv099 & Ssksv099Bt - Waterproof And (SSKSV099CW)
- TRIPP LITE Monitor Riser, Universal, 15-3/5"Wx11-1/4"Dx5-1/4"H, Black (TRPMR1612)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- PLUMB PAK FLOOR CEILING PLATE 1/2"" (PP857-1)
- FIVEGEARS 17-32 in. Dual Desktop Monitor Stand (FI2591928)
- Novus Monitor Mounts & Brackets