Shop All Monitor Mounts & Brackets
Novus
Duo Monitor Arm Set, Black
Mfr # 990+4018+000
Zoro # G5426225
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18"
- Width 30.3"
- Color Black
- Features Adjustable, Ergonomic, Gas Spring, Quick Release Mechanism, 180° Swivel, Durable, Cable Management, Space Saving Design
- Length 14.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novus
- MFR # 990+4018+000
- Zoro # G5426225
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 18" |
Width | 30.3" |
Length | 14.6" |
Details
Color | Black |
Features | Adjustable, Ergonomic, Gas Spring, Quick Release Mechanism, 180° Swivel, Durable, Cable Management, Space Saving Design |
Item | Duo Monitor Arm Set,Black |
Product Type | Mounting Arm |
Description
Duo Monitor Arm Set,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI to DVI Cable Adapter, HDMI, DVI-D, F/M (P130-000)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- ILC Replacement for Superior Health Care Grou Voyager Lift Battery (VOYAGER LIFT BATTERY SUPERIOR HEALTH CARE GROU)
- ILC Replacement for Philips 657/62 210/140w 0.8 E19.4 (657/62 210/140W 0.8 E19.4 PHILIPS)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- MONOPRICE Essential Single Monitor Desk Mount (16243)
- VTI MANUFACTURING VTI Manufacturing VSP24B Black Base Black Aluminum Pole 24 in. Height Speaker Stand (VSP24B)
- LORELL Desk Riser, Adjustable, Gas Lift, 35-1/2"Wx23-1/4"Dx19-1/2"H, BK (LLR99553)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- ERGOTRON WorkFit S Dual SS Workstation (33341200)
- FELLOWES Fellowes Manufacturing FEL8042501 Dual Monitor Arm - Black (8042501)
- Novus Monitor Mounts & Brackets