Shop All Packing Tapes
Novavision
Tamper Evident Tape, Red, 2 In x 180 Ft
Mfr # PST2R-61A-180
Zoro # G4360842
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 2 in
- Tape Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novavision
- MFR # PST2R-61A-180
- Zoro # G4360842
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Tape Core Diameter | 3 in |
Length | 180 ft. |
Width | 2" |
Metric Tape Width | 5.08 cm |
Imperial Tape Width | 2 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Tamper Evident Tape, Message Secure T.R.A.C., Tape Thickness 2 mil, Imperial Tape WxL 2 in x 60 yd, Metric Tape WxL 5.08 cm x 55m, Tape Color Red, Tape Tensile Strength Not Rated, Min. Tape Performance Temp. -65 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Core Diameter 3 in, Tape Adhesive Acrylic, Tape Adhesive Strength 28 oz/in, Standards RoHS Compliant, Text Color Black, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Metric Tape Length 55 m, Metric Tape Width 5.08 cm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Telescoping Aluminum Easel, Black Frame (LLR75683)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-24F1)
- KLEIN TOOLS Bent Trimmer with Large Ring, Knife Edge, 12-Inch (G212LRK)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 16", Kraft, 25/Bundle (22XK95)
- NOVAVISION Tamper Evident Tape, Polyester, Red, 2inW (PVT2R-217D-180)
- NOVAVISION Tamper-Evident Tape, Red, 2Inx9In, PK250 (ZSTO12-77REAA-250)
- NOVAVISION Tamper-Evident Tape, 1/2Inx1-7/8In, PK250 (XSG21-35RESN-250)
- NOVAVISION Tamper Evident Tape, Red, 1 In x 180 Ft (PST1R-46A-180)
- NOVAVISION Tamper-Evident Tape, 1/2Inx2-7/8In, PK250 (XSG155-36RESN-250)
- NOVAVISION Tamper-Evident Tape, 1In x 4In, PK250 (ZS48-29RWSN-250)
- SHURTAPE Packaging Tape, Hot Melt, Extremel, PK 36 (HP 800)
- Novavision Packing Tapes