Shop All Packing Tapes
Novavision
Tamper Evident Tape, Polyester, Red, 1inW
Mfr # PVT1R-100D-250
Zoro # G9983714
original price:
$56.79
35% off
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 250 ft
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novavision
- MFR # PVT1R-100D-250
- Zoro # G9983714
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 250 ft |
Tape Core Diameter | 3 in |
Diameter | 5" |
Width | 1" |
Length | 250 ft. |
Metric Tape Length | 76.2 m |
Metric Tape Width | 76.2 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 250 ft |
Tape Roll Diameter | 5 in |
Description
Tamper Evident Tape, Message Stretch Wrap Secure, Tape Thickness 2 mil, Imperial Tape WxL 1 in x 55 yd, Metric Tape WxL 0.025 m x 76.2 m, Tape Color Red, Tape Tensile Strength 20 lb-in, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Core Diameter 3 in, Tape Adhesive Acrylic, Tape Adhesive Strength 40 oz/in, Standards 21 CFR 801.437, ASTM F963, ASTM-D882A, FDA Compliance 21 CFR 175.105, Shelf Life 40 mo, Text Color Black, Imperial Tape Length 250 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Green, 500/Roll (DL613D)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red (PENBLN75B)
- NOVAVISION Tamper-Evident Tape, Blue, 164 ft. L, PK36 (EST2B-36-164)
- NOVAVISION Tamper-Evident Tape, 1Inx1-1/2In, PK250 (XSG21-11RESN-250)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- NOVAVISION Tamper-Evident Tape, 1/2Inx1-7/8In, PK250 (XSG21-35RESN-250)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- NOVAVISION Tamper-Evident Tape, 1In x 4In, PK250 (ZS48-29RWSN-250)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- Novavision Packing Tapes