Shop All Packing Tapes
Novavision
Tamper Evident Tape, Green, 2Inx180Ft
Mfr # PST2G-61A-180
Zoro # G4360876
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 2 in
- Tape Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novavision
- MFR # PST2G-61A-180
- Zoro # G4360876
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Tape Core Diameter | 3 in |
Width | 2" |
Length | 180 ft. |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 2 in |
Metric Tape Length | 55 m |
Metric Tape Width | 5.08 cm |
Description
Tamper Evident Tape, Message Secure T.R.A.C., Tape Thickness 2 mil, Imperial Tape WxL 1 in x 60 yd, Metric Tape WxL 5.08 cm x 55m, Tape Color Green, Tape Tensile Strength Not Rated, Min. Tape Performance Temp. -65 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Core Diameter 3 in, Tape Adhesive Acrylic, Tape Adhesive Strength 28 oz/in, Standards RoHS Compliant, Text Color Black, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Metric Tape Length 55 m, Metric Tape Width 5.08 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Zippered Binder w/ Expanding File, 2" Exp, 7 Sect, Letter, Bright Blue (48115)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass - Handle With Care, 2" x 3", Red/White, 500/Roll (DL1058)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- SCHOOL SMART Junior Legal Pads, 5 x 8 Inches, 50 Sheets Each, Canary, Pack of 12 PK (27439)
- NOVAVISION Tamper-Evident Tape, 1/2Inx1-7/8In, PK250 (XSG21-35RESN-250)
- NOVAVISION Tamper Evident Tape, Red, 1 In x 180 Ft (PST1R-46A-180)
- NOVAVISION Tamper-Evident Tape, Blue, 164 ft. L, PK36 (EST2B-36-164)
- NOVAVISION Tamper Evident Tape, Polyester, Red, 2inW (PVT2R-217D-180)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- NOVAVISION Tamper-Evident Tape, 1/2Inx2-7/8In, PK250 (XSG155-36RESN-250)
- ZORO SELECT Lane Marker, Dots, Blue, PK500 (9MHP0)
- Novavision Packing Tape & Dispensers