Shop All Packing Tapes
Novavision
Tamper Evident Tape, Blue, 2Inx180Ft
Mfr # PST2B-61A-180
Zoro # G4360885
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 2 in
- Tape Length 180 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novavision
- MFR # PST2B-61A-180
- Zoro # G4360885
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Tape Core Diameter | 3 in |
Width | 2" |
Length | 180 ft. |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 5.08 cm |
Description
Tamper Evident Tape, Message Secure T.R.A.C., Tape Thickness 2 mil, Imperial Tape WxL 1 in x 60 yd, Metric Tape WxL 5.08 cm x 55m, Tape Color Blue, Tape Tensile Strength Not Rated, Min. Tape Performance Temp. -65 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Core Diameter 3 in, Tape Adhesive Acrylic, Tape Adhesive Strength 28 oz/in, Standards RoHS Compliant, Text Color Black, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Metric Tape Length 55 m, Metric Tape Width 5.08 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Calendar, Wall, 3Mth, Horiz (HOD3647)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500 (PM12X15.5)
- TEACHER CREATED RESOURCES Watercolor Pennants Big Big Border, 43.75 Feet (TCR8981)
- RAPESCO Stapler, Porpoise Packaging Plier (R81000A3)
- NOVAVISION Tamper-Evident Tape, 1In x 4In, PK250 (ZS48-29RWSN-250)
- NOVAVISION Tamper Evident Tape, Red, 2 In x 180 Ft (PST2R-61A-180)
- NOVAVISION Tamper-Evident Tape, Blue, 164 ft. L, PK36 (EST2B-36-164)
- NOVAVISION Tamper-Evident Tape, 1/2Inx1-7/8In, PK250 (XSG21-35RESN-250)
- NOVAVISION Tamper-Evident Tape, 1Inx1-1/2In, PK250 (XSG21-11RESN-250)
- NOVAVISION Tamper-Evident Tape, Red, 2Inx9In, PK250 (ZSTO12-77REAA-250)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- Novavision Packing Tapes