Shop All Packing Tapes
Novavision
Tamper-Evident Tape, 1In x 4In, PK250
Mfr # ZS48-29RWSN-250
Zoro # G4360851
original price:
$87.95
5% off
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Adhesive Acrylic
- Tape Thickness 3.00 mil
- Tape Width 1"
- Tape Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novavision
- MFR # ZS48-29RWSN-250
- Zoro # G4360851
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1" |
Tape Length | 4" |
Tape Core Diameter | 3" |
Length | 4" |
Width | 1" |
Description
Tamper Evident Labels, Material Polystyrene, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOURCE TECHNOLOGIES Source Technologies ST9830 MICR Toner, 20,000 Yield (STI-204066H)
- AVERY DENNISON Label, 5/8"X7/8", White, PK1050 (05424)
- CORDAWAY Grommet, Desk, 2 in. dia., Black (00201)
- ZORO SELECT 13" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW1)
- NOVAVISION Tamper-Evident Tape, Red, 2Inx9In, PK250 (ZSTO12-77REAA-250)
- NOVAVISION Tamper Evident Tape, Red, 2 In x 180 Ft (PST2R-61A-180)
- NOVAVISION Tamper-Evident Tape, 1/2Inx2-7/8In, PK250 (XSG155-36RESN-250)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- NOVAVISION Tamper Evident Tape, Red, 1 In x 180 Ft (PST1R-46A-180)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- Novavision Packing Tapes