Shop All Packing Tapes
Novavision
Tamper-Evident Tape, 1/2Inx2-7/8In, PK250
Mfr # XSG155-36RESN-250
Zoro # G4360955
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Adhesive Acrylic
- Tape Thickness 3.00 mil
- Tape Width 1/2"
- Tape Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novavision
- MFR # XSG155-36RESN-250
- Zoro # G4360955
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 2-7/8" |
Tape Core Diameter | 3" |
Length | 2-7/8" |
Width | 1/2" |
Description
Tamper Evident Labels, Material Polyester, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- WIFFLE BALL /Bat Set Plastic Yellow 2 pc (100)
- TRICORBRAUN 63 Cc P/P Scoop Natural Round Short Handle 3.4'Oal (105935)
- XEROX XEROX COMP VERSALINK C400/C405 BLACK (106R03524)
- NOVAVISION Tamper-Evident Tape, Blue, 164 ft. L, PK36 (EST2B-36-164)
- NOVAVISION Tamper-Evident Tape, 1In x 4In, PK250 (ZS48-29RWSN-250)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- NOVAVISION Tamper-Evident Tape, 1Inx1-1/2In, PK250 (XSG21-11RESN-250)
- NOVAVISION Tamper Evident Tape, Red, 1 In x 180 Ft (PST1R-46A-180)
- NOVAVISION Tamper-Evident Tape, 1/2Inx1-7/8In, PK250 (XSG21-35RESN-250)
- VORTEX 2 in. x 330 ft. Shipping Tape, Clear (VO3080630)
- Novavision Packing Tape & Dispensers