Shop All Packing Tapes
Novavision
Tamper-Evident Tape, 1/2Inx1-7/8In, PK250
Mfr # XSG21-35RESN-250
Zoro # G4360894
product price: $43.69
/pk 250, $0.17/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Adhesive Acrylic
- Tape Thickness 3.00 mil
- Tape Width 1/2"
- Tape Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novavision
- MFR # XSG21-35RESN-250
- Zoro # G4360894
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 1-7/8" |
Tape Core Diameter | 3" |
Length | 1-7/8" |
Width | 1/2" |
Description
Tamper Evident Labels, Material Polyester, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- SCHOOL SMART PEN BALLPOINT COUNTER REPLACEMENT (KH126203)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228260)
- NOVAVISION Tamper-Evident Tape, 1Inx1-1/2In, PK250 (XSG21-11RESN-250)
- NOVAVISION Tamper Evident Tape, Red, 1 In x 180 Ft (PST1R-46A-180)
- NOVAVISION Tamper-Evident Tape, 1In x 4In, PK250 (ZS48-29RWSN-250)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- NOVAVISION Tamper-Evident Tape, Red, 2Inx9In, PK250 (ZSTO12-77REAA-250)
- NOVAVISION Tamper Evident Tape, Red, 2 In x 180 Ft (PST2R-61A-180)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4105-05G)
- Novavision Packing Tapes