Novatto

WALTZ Widespread 2-Handle Lavatory Faucet in Oil Rubbed Bronze


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Material Brass
  • Weight 6 lb.
  • Height 10.5 in.
  • Width 12 in.
  • Length 8 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10.5 in.
Width 12 in.
Length 8 in.

Details

Finish Oil Rubbed Bronze
Body Material Brass
Weight 6 lb.

Description

Contemporary 8-inch Widespread 2-Handle Bathroom Faucet in Oil Rubbed Bronze


  • •Double handle professional grade faucet
  • •Solid brass construction; High pressure ceramic cartridge
  • •AB1953 Low Lead Compliant; cUPC and NSF certified
  • •Limited lifetime warranty; Always ready customer support
  • •Supply lines, valvles and mounting hardware included

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.