Shop All Bathroom Sink Faucets
Novatto
WALTZ Widespread 2-Handle Lavatory Faucet in Matte Black with Drain
Mfr # NBF-112MB-PUD
Zoro # G404852042
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Body Material Brass
- Weight 8 lb.
- Height 10.5 in.
- Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NBF-112MB-PUD
- Zoro # G404852042
- UPC # 744271939842
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 10.5 in. |
Length | 8 in. |
Width | 12 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 8 lb. |
Description
Contemporary 8-inch Widespread 2-Handle Bathroom Faucet in Matte Black with Pop-up Drain
- •Double handle rofessional grade faucet with solid brass pop-up drain
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty; Always ready customer support
- •Supply lines, valvles and mounting hardware included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF010P2)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-8)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/2-CSS)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- DELTA Single Handle 4" Mount, 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B501LF)
- Novatto Bathroom Sink Faucets & Accessories