Shop All Bathroom Sink Faucets
Novatto
VICTORIA Single Lever Waterfall Vessel Faucet in Matte Black
Mfr # GF-365MB
Zoro # G904851934
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 5.5 lb.
- Length 6.25 in.
- Width 2.25 in.
- Height 12.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-365MB
- Zoro # G904851934
- UPC # 744271939781
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 6.25 in. |
Width | 2.25 in. |
Height | 12.25 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 5.5 lb. |
Description
Waterfall Vessel Faucet, Solid Matte Black
- •Waterfall vessel faucet with matte black finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X719304SS)
- ZURN Outlet, Snap-In Grate f/4" (FD2390-SS4)
- JONES STEPHENS Cast Iron Dome for Roof Drains (R18020)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 10 (4381011680)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- KOHLER Purist Lav Faucet (14410-3-2MB)
- Novatto Bathroom Sink Faucets & Accessories