Shop All Bathroom Sink Faucets
Novatto
VANDY Single Lever Lav Faucet in Matte Black
Mfr # GF-365SMB
Zoro # G604852057
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 5.1 lb.
- Length 6.25 in.
- Height 8 in.
- Width 2.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-365SMB
- Zoro # G604852057
- UPC # 632688065349
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 6.25 in. |
Height | 8 in. |
Width | 2.25 in. |
Details
Finish | Matte Black |
Body Material | Brass |
Weight | 5.1 lb. |
Description
Waterfall Lav Bath Faucet Finished in Matte Black
- •Matte Black Waterfall Lav Faucet; Drain assembly sold separately
- •High pressure ceramic cartridge with solid brass construction
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •Limited lifetime warranty, ADA Compliant
- •AB1953 Low Lead Compliant; cUPC and NSF certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-615 CPVC STOP VALVE (202-503)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406C)
- KOHLER Valvet, Ccw Close W/ Brass Plunger (30127-BC)
- KOHLER 850-0, 60" L, 32" W, Cast Iron (850-0)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr (T14414-4-AF)
- Novatto Bathroom Sink Faucets