Shop All Sink Drains
Novatto
Umbrella Drain Less Overflow + Mounting Ring, Brushed Nickel
Mfr # UPD-BN-MR
Zoro # G504852102
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 2.82 in.
- Height - Drains 9.25 in.
- Overall Width 2.82 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # UPD-BN-MR
- Zoro # G504852102
- UPC # 744271936575
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.82 in. |
Height - Drains | 9.25 in. |
Overall Width | 2.82 in. |
Details
Material of Construction - Drains | Brass |
Finish | Brushed Nickel |
Description
Solid Brass Brushed Nickel Umbrella Drain without Overflow and Mounting Ring
- •Solid brass construction
- •Includes rubber seals and fastener for installation
- •9 1/4-inches total length; Fits any standard 1.75-inch drain opening
- •Mounting ring is three inches wide by 3/8-inch high; Fits any standard vessel sink
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-5 F5BU-S)
- B & K Pipe Pex 3/4X100 Red (U870R100)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only, 4" O.C. Shallow Splash Mount (BKF-W2-XX-G)
- NOVATTO Novatto Pop-Up Drain, Brushed Nickel (PUD-BN)
- NOVATTO Pop-Up Drain with Overflow, Chrome (PUD-CH-O)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- NOVATTO Pop-Up Drain, Chrome (PUD-CH)
- NOVATTO Novatto Pop-Up Drain, Oil Rubbed Bronze (PUD-ORB)
- ENCORE 2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain (DBN-8000)
- Novatto Sink Drains