Shop All Bathroom Sink Faucets
Novatto
STEGER Modern Single Lever Vessel Faucet in Gun Metal
Mfr # GF-123GM
Zoro # G804851959
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gun Metal
- Body Material Brass
- Weight 6 lb.
- Width 2 in.
- Height 11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-123GM
- Zoro # G804851959
- UPC # 611851931971
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2 in. |
Height | 11 in. |
Length | 6 in. |
Details
Finish | Gun Metal |
Body Material | Brass |
Weight | 6 lb. |
Description
Single Handle Contemporary Vessel Faucet, Gun Metal Finish
- •Waterfall vessel faucet with gun metal finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC/NSF Certified
- •Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- B & K STZ Industries 1/2 in. MIP each Galvanized Malleable Iron Plug (311UPP-12)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- Novatto Bathroom Sink Faucets