Shop All Bathroom Sink Faucets
Novatto
STARKS Watersaver Single Lever Waterfall Faucet in Oil Rubbed Bronze
Mfr # GF-368ORBWS
Zoro # G604851999
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Body Material Brass
- Weight 5.5 lb.
- Height 12.5 in.
- Width 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-368ORBWS
- Zoro # G604851999
- UPC # 632688065202
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 12.5 in. |
Width | 2 in. |
Length | 7.75 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Weight | 5.5 lb. |
Description
Watersaver Single Handle Contemporary Vessel Faucet, Oil Rubbed Bronze Finish
- •Waterfall vessel faucet with oil rubbed bronze finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Black Matte Wall Mounted 4 Prong Robe / Towel Hook (AB9528-BM)
- RINNAI Super High Efficiency Plus Residential 130000 BTU Exterior/Interior Tankless Water Heater (RX130iN)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480822E)
- JONES STEPHENS 2" Black Tee (B4600390)
- NOVATTO RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze (NBF-W03ORB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (895-E35-665ABCP)
- Novatto Bathroom Sink Faucets