Shop All Bathroom Sink Faucets
Novatto
STARKS Watersaver Single Lever Waterfall Faucet in Chrome
Mfr # GF-368CHWS
Zoro # G404851878
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Brass
- Weight 5.5 lb.
- Width 2 in.
- Length 7.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-368CHWS
- Zoro # G404851878
- UPC # 632688065226
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2 in. |
Length | 7.75 in. |
Height | 12.5 in. |
Details
Finish | Chrome |
Body Material | Brass |
Weight | 5.5 lb. |
Description
Watersaver Single Handle Contemporary Vessel Faucet, Chrome Finish
- •Waterfall vessel faucet with chrome finish; Single handle control
- •Solid brass construction; High pressure ceramic cartridge
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Limited lifetime warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIS WHIRLPOOLS Venetian 42 x 60 Rectangular Soaking Bathtub (4260VNS)
- AMERICAN STANDARD Eco-Cartridge 15Mm-Hot Or Cold- (M964005-0070A)
- THRIFCO PLUMBING 1 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213178)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04010)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-GN2AE3VPABCP)
- Novatto Bathroom Sink Faucets