Shop All Bathroom Sinks
Novatto
Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain
Mfr # NOSV-ANSQMB
Zoro # G104937995
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stone
- Overall Length 18
- Overall Width 18
- Overall Height 3.5
- Weight 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NOSV-ANSQMB
- Zoro # G104937995
- UPC # 744271940107
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18 |
Overall Width | 18 |
Overall Height | 3.5 |
Details
Color | Polished Stone |
Weight | 95 |
Finish | Matte Black |
Description
Inspired by the outdoor elements, driven by functional design. Novatto's black granite vessel will add charm to any bath. Our granite vessels come from around the world to become your one-of-a-kind bath masterpiece. This 18-inch square vessel has a natural chiseled exterior with a polished inside. Black granite is very consistent and little variation should occur from sink to sink. These sinks are designed for above-counter installation. A unique gravity flow drain is positioned on center in the front of the sink. This drain has a 1.75-inch opening for standard connections. Included with the sink is Novatto's umbrella drain (UPD-MB), constructed of solid brass for strength and durability.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.
For easy maintenance apply the included Glacier Ice sealer. This will help seal the pores in the stone to prevent water spotting. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. Novatto strives to provide superior products with exceptional qualities and unique innovations professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML333E 8)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/240 110F)
- KNAUF INSULATION 16" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5001706)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO Carrera White Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-CWMB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Porcelain Vessel Sink Combo with Oil Rubbed Bronze Faucet, Drain and Sealer (NSFC-01141136ORB)
- NOVATTO Novatto TP-V07W Bianco Uovo Ceramic Vessel Sink with Overflow (TP-V07W)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- KOHLER Brazn Square Undercounter Lavatory White (21056-0)
- Novatto Bathroom Sinks