Shop All Bathroom Sink Faucets
Novatto
RIA Two Handle Wall Mount Bathroom Faucet in Oil Rubbed Bronze
Mfr # NBF-W03ORB
Zoro # G204852051
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Weight 4.6 lb.
- Length 8 in.
- Height 3 in.
- Width 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NBF-W03ORB
- Zoro # G204852051
- UPC # 744271938678
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 8 in. |
Height | 3 in. |
Width | 10 in. |
Details
Finish | Oil Rubbed Bronze |
Body Material | Brass |
Weight | 4.6 lb. |
Description
- •Solid brass construction; High pressure ceramic cartridge
- •AB1953 Low Lead Compliant; cUPC and NSF certified
- •Dual Handle Control
- •Fully includes: Spout, handles, supply lines, mounting hardware and rough in valve
- •Drain assembly not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 45-7/8" x 57-7/8" L, Stainless Steel, Two-Wall Toilet Compartment, Grab Bar, Satin (6897)
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25F)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-011624-S)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO CENTURY Watersense Vessel Faucet, Chrome (BM-359CHWS)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- HOMEWERKS WALL FAUCET 1/2 in. F CHRM (3210-160-CH-B-Z)
- Novatto Bathroom Sink Faucets