Shop All Bathroom Sink Faucets
Novatto
REMI Single Lever Lav Faucet, Chrome Finish
Mfr # GF-136SCH
Zoro # G704852056
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Brass
- Weight 3.8 lb.
- Width 6.5 in.
- Length 3.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # GF-136SCH
- Zoro # G704852056
- UPC # 744271937336
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 6.5 in. |
Length | 3.25 in. |
Height | 8 in. |
Details
Finish | Chrome |
Body Material | Brass |
Weight | 3.8 lb. |
Description
Waterfall Lav Faucet Finished in Chrome
- •Chrome Waterfall Lav Faucet; Drain assembly sold separately
- •High pressure ceramic cartridge with solid brass construction
- •Single hole deck mount installation; 1.5-inch diameter hole required
- •Worry free limited lifetime warranty. Always ready customer service.
- •AB1953 Low Lead Compliant; cUPC and NSF certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO L Series, Modern Round, Five Spray Mo (TBW01013U4#CP)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Gear Operated (BYV11040A0EG000)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 100', Natural (N04M/532ANA)
- VIEGA Viega ProPress tee, 1-1/4" x 1" x 1" (14568)
- NOVATTO STARKS Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze (GF-368ORB)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- NOVATTO MYERS Contemporary Vessel Faucet, Oil Rubbed Bronze (BM-114ORB)
- NOVATTO CENTURY Vessel Faucet, Oil Rubbed Bronze (BM-359ORB)
- NOVATTO Novatto FALLS Single Lever Waterfall Vessel Faucet, Brushed Nickel/ Clear Glass (GF-001BN-C)
- NOVATTO Novatto WAVE Single Lever Waterfall Lav Faucet, Chrome (NBF-084CH)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- Novatto Bathroom Sink Faucets