Shop All Bathroom Sinks
Novatto
Rectangular White Porcelain Vessel Sink with Matte Black Drain Set
Mfr # NP-01321MB
Zoro # G704938194
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished White
- Overall Length 15
- Overall Width 19
- Overall Height 5.5
- Weight 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # NP-01321MB
- Zoro # G704938194
- UPC # 744271939675
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15 |
Overall Width | 19 |
Overall Height | 5.5 |
Details
Color | Polished White |
Weight | 32 |
Finish | Matte Black |
Description
Upgrade the bathroom with a spacious sink both refreshing and functional. Novatto combines quality and design to each porcelain sink to make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 19-inches by 15-inches.
This porcelain sink has a standard 1.75-inch drain opening and includes a matte black pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes a matte black pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 100 psi at 70F, 50 ft. (K3150-24x50)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 80 (0332645001)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- NOVATTO Blue Onyx Vessel Sink with Matte Black Umbrella Drain (NOSV-BOMB)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black (NSFC-023001MB)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- Novatto Bathroom Sinks