Shop All Bathroom Sinks
Novatto
Rectangular Undermount White Porcelain Sink with Chrome Drain Set
Mfr # NP-U193906CH
Zoro # G604851883
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # NP-U193906CH
- Zoro # G604851883
- UPC # 744271940404
- Country of Origin China
- Category Bathroom Sinks
Details
Color | White |
Finish | Chrome |
Description
This spacious and sleak undermount sink is a crowd favorite. Subtle curves make this sink stylish, but durable enough for everyday use. It pairs well with traditional as well as contemporary styles. The overflow provides subtle assurance the sink will not overflow for safety reasons. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto single hole or widespread faucet for a bathroom masterpiece.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Supreme packaging and boxing ensure damage-free delivery. Novatto's customer service is always here to answer any additional technical product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Supreme packaging and boxing ensure damage-free delivery. Novatto's customer service is always here to answer any additional technical product questions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- DIXON 1", Bronze, Bronze Y Line Strainer, 1" (59-005)
- AMERIMAX HOME PRODUCTS 6 in. W X 36 in. L White PVC Snap-in Filter (86370)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain (NOSV-ANSQMB)
- NOVATTO Coffee Marble Vessel Bathroom Sink (NOSV-CM)
- NOVATTO Carrera White Marble Slipper Vessel Sink and Matte Black Umbrella Drain (NOSV-CWSMB)
- NOVATTO Black and White Porcelain Bath Sink with Faucet Hole, No Overflow (NP-01134BW)
- ALFI BRAND ALFI brand ABC118 White 14" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC118)
- Novatto Bathroom Sinks