Shop All Bathroom Sinks
Novatto
Porcelain Vessel Sink Combo with Oil Rubbed Bronze Faucet, Drain and Sealer
Mfr # NSFC-01141136ORB
Zoro # G604938058
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Overall Length 21.75
- Overall Width 13.75
- Overall Height 3.5 0
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novatto
- MFR # NSFC-01141136ORB
- Zoro # G604938058
- UPC # 744271938258
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21.75 |
Overall Width | 13.75 |
Overall Height | 3.5 0 |
Details
Color | Oil Rubbed Bronze |
Weight | 30 |
Finish | Oil Rubbed Bronze |
Description
A simple but refreshing addition to your bath or powder room. This porcelain sink and faucet combo includes everything needed for a contemporary upgrade. Included is a vessel sink, vessel faucet, drain and sealer. The sink’s dynamic shape is sure to turn heads while the faucet beautifully compliments its design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss for less maintenance and lasting beauty. A non-porous and stain resistant finish ensures a new look for years to come. Outside dimensions for the sink measure 21.75-inches by 13.75-inches. This sink has a standard 1.75-inch drain opening on center with no overflow.
The oil rubbed bronze waterfall vessel faucet flows the water seamlessly into the sink. Its wide waterfall spout alleviates splash. Included with this combo are a matching pop-up drain and also a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!
The oil rubbed bronze waterfall vessel faucet flows the water seamlessly into the sink. Its wide waterfall spout alleviates splash. Included with this combo are a matching pop-up drain and also a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKD5)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 1/8" Male NPT (PL1/4-N1)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- NOVATTO Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer (NSFC-V07W359CH)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- NOVATTO Purple Painted Glass Vessel Bathroom Sink Set, Gun Metal (TIG-8123PGM)
- NOVATTO Beige Travertine Stone Vessel Sink Set, Oil Rubbed Bronze (NSFC-BT359ORB)
- NOVATTO Coffee Marble Vessel Bathroom Sink (NOSV-CM)
- GROHE Eurocube Wall-Hung Sink Shroud (39657000)
- Novatto Bathroom Sinks