Shop All Sink Drains
Novatto
Pop-up Drain less overflow with Mounting Ring, Matte Black
Mfr # PUD-MB-MR
Zoro # G004852121
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 2.75 in.
- Height - Drains 9 in.
- Overall Width 2.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novatto
- MFR # PUD-MB-MR
- Zoro # G004852121
- UPC # 744271939491
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 2.75 in. |
Height - Drains | 9 in. |
Overall Width | 2.75 in. |
Details
Material of Construction - Drains | Brass |
Finish | Matte Black |
Description
1.5-inch Solid Brass Pop-up without Overflow and Mounting Ring in Matte Black
- •Solid brass construction
- •Includes rubber seals and fastener for installation
- •9-inches total height
- •Limited lifetime warranty; cUPC approved
- •Fits any standard 1.75-inch drain opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- MIDLAND METAL Tube Reducing Elbow, Elbow, 12 x 38 Nominal, Compression, 200 psi, 65 to 250 deg F, CA377 Bras (18136)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", Black (225B2S)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 160 (82602)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- NOVATTO Pop-Up Drain, Chrome (PUD-CH)
- NOVATTO Novatto Pop-Up Drain, Brushed Nickel (PUD-BN)
- NOVATTO Novatto Strainer Drain, Oil Rubbed Bronze (STD-ORB)
- NOVATTO Pop-Up Drain with Overflow, Chrome (PUD-CH-O)
- NOVATTO Pop-Up Drain with Overflow, Brushed Nickel (PUD-BN-O)
- NOVATTO Novatto Pop-Up Drain, Oil Rubbed Bronze (PUD-ORB)
- Novatto Sink Drains